Motion
NVKF334-3DZ-01T

SMC CORP OF AMERICA
NVKF334-3DZ-01T

SMC® NVKF334-3DZ-01T 1-Solenoid Process Valve, 1/8 Female BSPT Threaded" Port, 0.14 (A to R)Cv, 0.15 (P to A)Cv
MI ITEM #02016844
MFR #NVKF334-3DZ-01T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVKF334-3DZ-01T

SMC® NVKF334-3DZ-01T 1-Solenoid Process Valve, 1/8 Female BSPT Threaded" Port, 0.14 (A to R)Cv, 0.15 (P to A)Cv
MI ITEM #02016844
MFR #NVKF334-3DZ-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVKF334-3DZ-01T VALVE, SOL 3-WAY

Specifications

  • Number Of Solenoids
    1
  • Additional Details
    Return Spring
  • Flow Coefficient Cv Flow Factor Kv
    0.14 (A to R) Cv, 0.15 (P to A) Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Body Material
    Aluminum
  • Standards Met
    ISO VG32, JIS B 8374-1981
  • Operating Pressure Range
    0 to +0.7 MPa
  • Operating Temperature Range
    Maximum of +50 °C
  • Response Time
    10 ms
  • Solenoid Power Consumption
    4.3 (dc) W
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Actuation
    Direct Acting Solenoid
  • Overall Length
    71.5 mm
  • Overall Width
    20.5 mm
  • Overall Height
    78 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port Gender
    Female
  • Port Size
    1/8 BSPT
  • Weight
    0.26 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text