Motion
VS7-8-FG-S-3NP

SMC CORP OF AMERICA
VS7-8-FG-S-3NP

VALVE, SOL, COMPACT
MI ITEM #02016847
MFR #VS7-8-FG-S-3NP
List Price$153.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-8-FG-S-3NP

VALVE, SOL, COMPACT
MI ITEM #02016847
MFR #VS7-8-FG-S-3NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.25/each for your price

Overview

Mfr description
VS7-8-FG-S-3NP VALVE, SOL, COMPACT

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    41 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VS7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text