Motion
NVKF334-4G
VALVE, SOL, BASE MOUNTED
MI ITEM #02016852
MFR #NVKF334-4G
Price$35.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL, BASE MOUNTED
MI ITEM #02016852
MFR #NVKF334-4G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.22/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    3-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VK300
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    220 V ac
  • Valve Function
    Poppet

Overview

Mfr description
NVKF334-4G VALVE, SGL SOL, BASE MT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought