Specifications
Details
- ActuationDirect Operated Solenoid
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature RangeMaximum of 122 °F
- Piping TypeBase Mounted
- Seal MaterialRubber
- SeriesVK300
- Solenoid Electrical EntryGrommet
- Solenoid Supply Voltage24 V dc
- Valve FunctionPoppet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)