Overview
Mfr description
VS7-8-FHG-D-3NPR VALVE, SOL
Specifications
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Closed Center)
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Operating Temperature Range41 to 140 °F
- Maximum Operating Pressure145 psi
- Seal MaterialMetal
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
- Manufacturer Product Page
- ActuationPiloted Solenoid
- SeriesVS7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data