Overview
Mfr description
NVKF334V-3G-01T VALVE, SGL SOL, BASE
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsSingle
- Solenoid Supply Voltage110 V ac
- Solenoid Supply Frequency50/60 Hz
- Solenoid Electrical EntryGrommet
- Manual Operation TypeNon-Locking Push
- Operating Temperature RangeMaximum of 122 °F
- Maximum Operating Pressure14 psi
- Seal MaterialRubber
- Operating MediumAir
- Port Sizes1/8 NPTF
- Manufacturer Product Page
- ActuationDirect Operated Solenoid
- Valve FunctionPoppet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data