Specifications
Dimensions
- Port Sizes1/8 NPTF
Details
- ActuationDirect Operated Solenoid
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsSingle
- Operating MediumAir
- Operating Temperature RangeMaximum of 122 °F
- Piping TypeBase Mounted
- Seal MaterialRubber
- Solenoid Electrical EntryDIN Terminal
- Solenoid Supply Voltage24 V dc
- Valve FunctionPoppet
Overview
Mfr description
NVKF334Y-5DZ-01T VALVE SOL 3-WAY