Overview
Mfr description
NVM1010-4N-32B VALVE MECH NPT PORTED
Specifications
- Flow Direction2 Way
- Actuator TypePush Button
- Minimum Operating Pressure0
- Maximum Operating Pressure+0.8
- Seal MaterialNitrile
- Body MaterialPBT
- Standards MetJIS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data