Motion
VS7-8-FPG-D-3MZA03

SMC CORP OF AMERICA
VS7-8-FPG-D-3MZA03

Solenoid-Operated Air Control Valve - 5 Port, 3 (Double Pilot Check) Position, Double Solenoid
MI ITEM #02016974
MFR #VS7-8-FPG-D-3MZA03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-8-FPG-D-3MZA03

Solenoid-Operated Air Control Valve - 5 Port, 3 (Double Pilot Check) Position, Double Solenoid
MI ITEM #02016974
MFR #VS7-8-FPG-D-3MZA03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VS7-8-FPG-D-3MZA03 VALVE ISO DBL SOL

Specifications

  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    41 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Port Sizes
    3/8 BSPT
  • Subplate Port Size
    3/8 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text