Motion
NVM130-N01-34B-X120

SMC CORP OF AMERICA
NVM130-N01-34B-X120

3 Ports, 2 Position, Twist Selector Operated, +1 MAX Pressure
Mi Item #02017048
MFR #NVM130-N01-34B-X120
Price$167.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVM130-N01-34B-X120

3 Ports, 2 Position, Twist Selector Operated, +1 MAX Pressure
Mi Item #02017048
MFR #NVM130-N01-34B-X120

Mfr description
NVM130-N01-34B-X120 VALVE, MECH'L 1/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.90/each

Specifications

Details

  • Actuator Type
    Twist Selector
  • Body Material
    Zinc
  • Flow Coefficient Cv Flow Factor Kv
    1 mm²
  • Flow Direction
    2 Way
  • Maximum Operating Pressure
    +1
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Seal Material
    Nitrile
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)