Motion
VSA4220-02
VSA4220-02
MI ITEM #02017063
MFR #VSA4220-02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VSA4220-02
MI ITEM #02017063
MFR #VSA4220-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VSA4220-02 VALVE, AIR, 1/4" PT

Specifications

  • Number Of Ways
    4
  • Manual Operation Type
    None
  • Flow Coefficient Cv Flow Factor Kv
    26.5 mm²
  • Normal State
    Normally Open
  • Piping Type
    Body Ported
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Width
    83 mm
  • Overall Height
    87 mm
  • Standards Met
    ISO VG32, JIS C 0920, JIS
  • Overall Length
    138 mm
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Port Size
    1/4 BSPT
  • Weight
    2.18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text