Motion
VSA7-6-FG-S-2

SMC CORP OF AMERICA
VSA7-6-FG-S-2

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 200 V ac, Single Solenoid, DIN Terminal, Body Ported
Mi Item #02017088
MFR #VSA7-6-FG-S-2
Price$71.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSA7-6-FG-S-2

Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 200 V ac, Single Solenoid, DIN Terminal, Body Ported
Mi Item #02017088
MFR #VSA7-6-FG-S-2

Mfr description
VSA7-6-FG-S-2 VALVE, AIR/PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.85/each

Specifications

Dimensions

  • Overall Height
    105.5 mm
  • Overall Length
    128.5 mm
  • Overall Width
    38 mm

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal With Connector
  • Flow Coefficient Cv Flow Factor Kv
    27 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    27 Cv
  • For Use With Series
    VS7
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Pilot Type
    Pilot Operated
  • Piping Type
    Body Ported
  • Response Time
    0.015 s
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Allowable Voltage Fluct
    +85 to +110 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    200 V ac
  • Standards Met
    ISO VG32, ISO, JIS B 8375-1975, JIS C 4003
  • Valve Series
    VS7
  • Wetted Parts Material
    Metal
  • Wire Type
    DIN Terminal With Connector
  • Wiring Type
    DIN Terminal With Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)