Motion
VSA7-8-FHG-D-1M

SMC CORP OF AMERICA
VSA7-8-FHG-D-1M

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position
Mi Item #02017108
MFR #VSA7-8-FHG-D-1M
Price$186.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSA7-8-FHG-D-1M

Solenoid-Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position
Mi Item #02017108
MFR #VSA7-8-FHG-D-1M

Mfr description
VSA7-8-FHG-D-1M VALVE, AIR PILOT, IS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.65/each

Specifications

Dimensions

  • Overall Height
    105.5 mm
  • Overall Length
    178 mm
  • Overall Width
    38 mm

Details

  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    25.5 mm²
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Body Ported
  • Response Time
    0.045 s
  • Seal Material
    Metal
  • Solenoid Electrical Entry
    DIN Terminal
  • Standards Met
    ISO VG32, ISO, JIS B 8375-1975, JIS C 4003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)