Specifications
Dimensions
- Overall Height90.6 mm
- Overall Length40 mm
- Overall Width25 mm
Details
- Actuator TypePush Button
- Body MaterialAluminum
- Flow Coefficient Cv Flow Factor Kv19 mm²
- Flow Direction2-Way
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure0 MPa
- Normal StateNormally Open
- Operating MediumAir, Inert Gas
- Operating Pressure Range0 to +1 MPa
- Operating Temperature Range-5 to +60 °C
Overview
Mfr description
NVM220-N02-33 VALVE, MECH'L 1/4" NPT