Motion
VSH4414B-00
Manual Air Control Valve - 3 Position, Hand Valve Operated
Mi Item #02017125
MFR #VSH4414B-00
Price$175.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Air Control Valve - 3 Position, Hand Valve Operated
Mi Item #02017125
MFR #VSH4414B-00

Mfr description
VSH4414B-00 HAND VALVE - 3 POSITION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.95/each

Specifications

Dimensions

  • Weight
    1.62 lbs

Details

  • Actuator Type
    Hand Valve
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Operating Medium
    Compressed Air
  • Port Gender
    Female
  • Valve Function
    3 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)