Motion
NVM830-N01-01

SMC CORP OF AMERICA
NVM830-N01-01

Mechanical Air Control Valve - Body Ported, 3 Ports, Roller Lever Operated, -100 kPa MIN Pressure, +1 Mpa2 MAX Pressure
MI ITEM #02017222
MFR #NVM830-N01-01
List Price$67.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVM830-N01-01

Mechanical Air Control Valve - Body Ported, 3 Ports, Roller Lever Operated, -100 kPa MIN Pressure, +1 Mpa2 MAX Pressure
MI ITEM #02017222
MFR #NVM830-N01-01

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$67.70/each for your price

Overview

Mfr description
NVM830-N01-01 VALVE, MECH'L 1/8" NPT
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 6mm 2 (0.33)
  • Ambient and fluid temperature: -5° to 60°C (no freezing)
  • Port size (nominal size): 1/8 (6A)
  • North American threads (NPT)

Specifications

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Number Of Ports
  • Actuator Type
    Roller Lever
  • Minimum Operating Pressure
    -100 kPa
  • Maximum Operating Pressure
    +1 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    6 mm²
  • Operating Temperature Range
    -5 to +60 °C
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air, Inert Gas
  • Normal State
    Normally Open
  • Port 1 Size/Type
    1/8 NPT
  • Valve Function
    Spool
  • Valve Positioner Travel
    50 °
  • Body Material
    Aluminum
  • Overall Length
    113.4 mm
  • Overall Width
    59.5 mm
  • Overall Height
    40 mm
  • Standards Met
    JIS
  • Port Gender
    Female
  • Port Connection Type
    Threaded
  • Weight
    280 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text