Motion
VSR8-10-FG-S-3ZA10T

SMC CORP OF AMERICA
VSR8-10-FG-S-3ZA10T

Iso Interface Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, ISO Plug-in, Base Mounted
Mi Item #02017223
MFR #VSR8-10-FG-S-3ZA10T
Price$171.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-10-FG-S-3ZA10T

Iso Interface Solenoid Valve - 4-Way, 24 V dc, Single Solenoid, ISO Plug-in, Base Mounted
Mi Item #02017223
MFR #VSR8-10-FG-S-3ZA10T

Mfr description
VSR8-10-FG-S-3ZA10T VALVE, ISO, PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.25/each

Specifications

Details

  • Country of Origin
    JP
  • Electrical Entry
    ISO Plug-in
  • Flow Direction
    4-Way
  • Flow Rate
    5.6 Cv
  • For Use With Series
    VSR8
  • Manufacturer Product Page
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VSR
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    ISO Plug-in
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    IP67, NEMA4
  • Unit Specification
    Single
  • Valve Series
    VSR8
  • Wire Type
    ISO Plug-in
  • Wiring Type
    ISO Plug-in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)