Motion
VSR8-10-FG-S-3Z-V1

SMC CORP OF AMERICA
VSR8-10-FG-S-3Z-V1

Iso Interface Solenoid Valve - 4-Way, 110 V ac, Single Solenoid, Base Mounted
Mi Item #02017226
MFR #VSR8-10-FG-S-3Z-V1
Price$137.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-10-FG-S-3Z-V1

Iso Interface Solenoid Valve - 4-Way, 110 V ac, Single Solenoid, Base Mounted
Mi Item #02017226
MFR #VSR8-10-FG-S-3Z-V1

Mfr description
VSR8-10-FG-S-3Z-V1 VALVE, ISO PLUG-I
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.70/each

Specifications

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    5.4 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    5.6 Cv
  • For Use With Series
    VSR8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Working Pressure
    10 bar
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 1 MPa, 1 to 10 bar
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VSR
  • Set Pressure Range
    1 to 10 bar
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    IP67, ISO, NEMA 4
  • Unit Specification
    Base Mounted
  • Valve Series
    VSR8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)