Motion
VSR8-6-FG-D-1ZA04T

SMC CORP OF AMERICA
VSR8-6-FG-D-1ZA04T

Iso Interface Solenoid Valve - 4-Way, 115 V ac, Double Solenoid, Base Mounted, 1/2 in
Mi Item #02017270
MFR #VSR8-6-FG-D-1ZA04T
Price$148.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-6-FG-D-1ZA04T

Iso Interface Solenoid Valve - 4-Way, 115 V ac, Double Solenoid, Base Mounted, 1/2 in
Mi Item #02017270
MFR #VSR8-6-FG-D-1ZA04T

Mfr description
VSR8-6-FG-D-1ZA04T VALVE, ISO, PLUG-
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.85/each

Specifications

Dimensions

  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    1/4 NPTF
  • Port Sizes
    1/2 NPTF
  • Subplate Port Size
    0.5000 in

Details

  • Assembly Type
    Complete Assembly
  • Country of Origin
    JP
  • Entry Orientation
    Side
  • Flow Coefficient Cv Flow Factor Kv
    2 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VSR8
  • Manifold Port(s)
    0.5000 in
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VSR
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    115 V ac
  • Standards Met
    IP67, ISO, NEMA 4, RoHS
  • Valve Series
    VSR8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)