Motion
VSR8-6-FG-S-1Z

SMC CORP OF AMERICA
VSR8-6-FG-S-1Z

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 115 V ac, Single Solenoid, Base Mounted
Mi Item #02017284
MFR #VSR8-6-FG-S-1Z
Price$96.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-6-FG-S-1Z

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 115 V ac, Single Solenoid, Base Mounted
Mi Item #02017284
MFR #VSR8-6-FG-S-1Z

Mfr description
VSR8-6-FG-S-1Z VALVE, ISO, PLUG-IN
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.25/each

Specifications

Dimensions

  • Overall Height
    65 mm
  • Overall Length
    150.5 mm
  • Overall Width
    38 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Valve Body Only
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    2 Cv
  • Flow Direction
    4-Way
  • Flow Rate
    2 Cv
  • For Use With Series
    VSR8
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Maximum Working Pressure
    10 bar
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 1 MPa, 1 to 10 bar
  • Operating Temperature Range
    23 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Proof Pressure
    +217 psi
  • Response Time
    30 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VSR
  • Set Pressure Range
    1 to 10 bar
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    115 V ac
  • Standards Met
    JIS B 8375-1975, JIS B 8375-1981
  • Unit Specification
    Individual Valve
  • Valve Series
    VSR8
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)