Motion
VSR8-6-FG-S-3Z-V1-X1

SMC CORP OF AMERICA
VSR8-6-FG-S-3Z-V1-X1

VALVE, SIZE 1, ISO PLUG-IN/SGL
MI ITEM #02017300
MFR #VSR8-6-FG-S-3Z-V1-X1
List Price$100.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-6-FG-S-3Z-V1-X1

VALVE, SIZE 1, ISO PLUG-IN/SGL
MI ITEM #02017300
MFR #VSR8-6-FG-S-3Z-V1-X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.85/each for your price

Overview

Mfr description
VSR8-6-FG-S-3Z-V1-X1 VALVE, ISO PLUG
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
  • Flow rate: Cv 2.0
  • Coil rated voltage: 12, 24VDC
  • Rating: IP67, NEMA4 Hose Down

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Flow Coefficient Cv Flow Factor Kv
    2 Cv
  • Manual Operation Type
    Non-Locking Push
  • Seal Material
    Rubber
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VSR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text