Motion
VSS8-10-FJG-D-1Z

SMC CORP OF AMERICA
VSS8-10-FJG-D-1Z

VALVE, SIZE 3, ISO PLUG-IN/DBL
MI ITEM #02017422
MFR #VSS8-10-FJG-D-1Z
List Price$227.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-10-FJG-D-1Z

VALVE, SIZE 3, ISO PLUG-IN/DBL
MI ITEM #02017422
MFR #VSS8-10-FJG-D-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.65/each for your price

Overview

Mfr description
VSS8-10-FJG-D-1Z VALVE, ISO
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
  • Flow rate: Cv 5.6
  • Coil rated voltage: 12, 24VDC
  • Rating: IP67, NEMA4 Hose Down

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    115 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Flow Coefficient Cv Flow Factor Kv
    5 Cv
  • Manual Operation Type
    Non-Locking Push
  • Seal Material
    Metal
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text