Motion
VSS8-10-FJG-D-3Z-X1

SMC CORP OF AMERICA
VSS8-10-FJG-D-3Z-X1

VALVE, SIZE 3, ISO PLUG-IN/DBL
Mi Item #02017435
MFR #VSS8-10-FJG-D-3Z-X1
Price$232.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-10-FJG-D-3Z-X1

VALVE, SIZE 3, ISO PLUG-IN/DBL
Mi Item #02017435
MFR #VSS8-10-FJG-D-3Z-X1

Mfr description
VSS8-10-FJG-D-3Z-X1 VALVE, ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.25/each

Specifications

Details

  • Actuation
    3 Position Exhaust Center
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VSS
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)