Motion
VSS8-6-FG-S-1ZA02T-V1

SMC CORP OF AMERICA
VSS8-6-FG-S-1ZA02T-V1

VALVE, SIZE 1, ISO PLUG-IN/SGL
MI ITEM #02017449
MFR #VSS8-6-FG-S-1ZA02T-V1
List Price$127.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-6-FG-S-1ZA02T-V1

VALVE, SIZE 1, ISO PLUG-IN/SGL
MI ITEM #02017449
MFR #VSS8-6-FG-S-1ZA02T-V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.75/each for your price

Overview

Mfr description
VSS8-6-FG-S-1ZA02T-V1 VALVE, SOL

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    100-115 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Seal Material
    Metal
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text