Motion
VSS8-8-FJG-D-1Z-V1

SMC CORP OF AMERICA
VSS8-8-FJG-D-1Z-V1

Iso Interface Solenoid Valve - 4-Way, 100-115 V ac, Double Solenoid, Base Mounted
Mi Item #02017513
MFR #VSS8-8-FJG-D-1Z-V1
Price$186.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-8-FJG-D-1Z-V1

Iso Interface Solenoid Valve - 4-Way, 100-115 V ac, Double Solenoid, Base Mounted
Mi Item #02017513
MFR #VSS8-8-FJG-D-1Z-V1

Mfr description
VSS8-8-FJG-D-1Z-V1 VALVE, ISO PLUG-I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.75/each

Specifications

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Flow Rate
    4 Cv
  • For Use With Series
    VSS8
  • Manufacturer Product Page
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    -10 to 50 °C
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VSS
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100-115 V ac
  • Standards Met
    IP67, ISO, NEMA 4
  • Valve Series
    VSS8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)