Motion
NVS3115-0109D

SMC CORP OF AMERICA
NVS3115-0109D

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02017521
MFR #NVS3115-0109D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS3115-0109D

Solenoid-Operated Air Control Valve - Body Ported, 3 Port, 2 Position, Single Solenoid
MI ITEM #02017521
MFR #NVS3115-0109D

Mfr description
NVS3115-0109D VALVE SOL 110VAC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    57 mm
  • Overall Length
    131 mm
  • Overall Width
    50.5 mm
  • Port Sizes
    1/8 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    0.66 (A to E) Cv, 0.86 (P to A) Cv
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Normal State
    Normally Open
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to -10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Sonic Conductance (C)
    2.5 (A to E) dm³/(s.bar), 3.3 (P to A) dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Function
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)