Motion
VSS8-8-YZ-D-3Z-V1

SMC CORP OF AMERICA
VSS8-8-YZ-D-3Z-V1

VALVE, SIZE 2, ISO PLUG-IN/DBL
MI ITEM #02017528
MFR #VSS8-8-YZ-D-3Z-V1
List Price$157.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSS8-8-YZ-D-3Z-V1

VALVE, SIZE 2, ISO PLUG-IN/DBL
MI ITEM #02017528
MFR #VSS8-8-YZ-D-3Z-V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.85/each for your price

Overview

Mfr description
VSS8-8-YZ-D-3Z-V1 VALVE, ISO PLUG-IN

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Metal
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text