Motion
NVS3115-0209DP6

SMC CORP OF AMERICA
NVS3115-0209DP6

Solenoid-Operated Air Control Valve - Body Ported, 3 Port
Mi Item #02017608
MFR #NVS3115-0209DP6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS3115-0209DP6

Solenoid-Operated Air Control Valve - Body Ported, 3 Port
Mi Item #02017608
MFR #NVS3115-0209DP6

Mfr description
NVS3115-0209DP6 VALVE SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    -4 to 140 °F
  • Piping Type
    Body Ported
  • Proof Pressure
    218 psi
  • Seal Material
    Metal
  • Solenoid Electrical Entry
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)