Motion
VT307-5DZ-01
SMC® VT307-5DZ-01 1-Solenoid Process Valve, 0.17 (A to P)Cv, 0.17 (A to R)Cv, 0.17 (R to A)Cv, 0.18 (P to A)Cv
MI ITEM #02017634
MFR #VT307-5DZ-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® VT307-5DZ-01 1-Solenoid Process Valve, 0.17 (A to P)Cv, 0.17 (A to R)Cv, 0.17 (R to A)Cv, 0.18 (P to A)Cv
MI ITEM #02017634
MFR #VT307-5DZ-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VT307-5DZ-01 VALVE SOL 24VDC

Specifications

  • Number Of Solenoids
    1
  • Flow Coefficient Cv Flow Factor Kv
    0.17 (A to P) Cv, 0.17 (A to R) Cv, 0.17 (R to A) Cv, 0.18 (P to A) Cv
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Seal Material
    Rubber
  • Body Material
    Aluminum
  • Standards Met
    JIS B 8374-1981
  • Operating Pressure Range
    0 to +0.7 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Response Time
    20 (0.5 MPa) ms
  • Solenoid Power Consumption
    4.2 (dc) W
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Actuation
    Direct Acting Solenoid
  • Overall Length
    84 mm
  • Overall Width
    25.6 mm
  • Overall Height
    67.6 + 10 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Port Gender
    Female
  • Port Size
    1/8 BSPT
  • Weight
    0.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text