Motion
VT315-023D
Piston / Poppet Process Solenoid Valve - 3-Way, 110 V ac, Single Solenoid, Base Mounted, 1/4 in
Mi Item #02017719
MFR #VT315-023D
Price$97.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Piston / Poppet Process Solenoid Valve - 3-Way, 110 V ac, Single Solenoid, Base Mounted, 1/4 in
Mi Item #02017719
MFR #VT315-023D

Mfr description
VT315-023D VALVE SOL 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.57/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    HNBR
  • Flow Direction
    3-Way
  • For Use With Series
    VT315
  • Manifold Port(s)
    0.2500 in
  • Mounting
    Base Mounted
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Supply Voltage
    110 V ac
  • Valve Series
    VT315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)