Motion
VT315-025D
VALVE SOL 24VDC
MI ITEM #02017725
MFR #VT315-025D
Price$97.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL 24VDC
MI ITEM #02017725
MFR #VT315-025D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.57/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VT315-025D VALVE SOL 24VDC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought