Motion
VT315-025DL
Solenoid-operated Air Control Valve - 3-Way, 200 V ac, Single Solenoid, DIN terminal with indicator light, Body Ported, 1/4 in
Mi Item #02017727
MFR #VT315-025DL
Price$115.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 200 V ac, Single Solenoid, DIN terminal with indicator light, Body Ported, 1/4 in
Mi Item #02017727
MFR #VT315-025DL

Mfr description
VT315-025DL VALVE SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.99/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    3.7400 in, 95 mm
  • Overall Length
    1.7700 in, 45 mm
  • Overall Width
    1.7700 in, 45 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    DIN terminal with indicator light
  • Entry Orientation
    Side
  • Flow Direction
    3-Way
  • Flow Rate
    0.45 Cv
  • For Use With Series
    VT315
  • Manifold Port(s)
    0.2500 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    60 °C
  • Maximum Working Pressure
    145 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 1 MPa, 0 to 145 psi
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Response Time
    30 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VT315
  • Set Pressure Range
    0 to 145 psi
  • Solenoid Allowable Voltage Fluct
    -15 to 10 %
  • Solenoid Electrical Entry
    DIN terminal with indicator light
  • Solenoid Power Consumption
    6 W
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    200 V ac
  • Sonic Conductance (C)
    1.7 dm³/(s.bar)
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VT315
  • Voltage Suppressor
    Varistor
  • Wire Type
    DIN terminal with indicator light
  • Wiring Type
    DIN terminal with indicator light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)