Motion
VT315-025G
VALVE SOL 24VDC 1/4"
Mi Item #02017732
MFR #VT315-025G
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE SOL 24VDC 1/4"
Mi Item #02017732
MFR #VT315-025G

Mfr description
VT315-025G VALVE SOL 24VDC 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.20/each

Specifications

Dimensions

  • Port Size
    1/4 BSPP

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Series
    VT3
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)