Motion
VT317-1H-02
Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 100 V ac, Single Solenoid, Grommet Lead Wire 600 mm, Body Ported, 1/4 in
Mi Item #02017756
MFR #VT317-1H-02
Price$85.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, Direct Operated Solenoid, 100 V ac, Single Solenoid, Grommet Lead Wire 600 mm, Body Ported, 1/4 in
Mi Item #02017756
MFR #VT317-1H-02

Mfr description
VT317-1H-02 VALVE SOL, 100VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.57/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Lead Wire Length
    600 mm
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Port Sizes
    1/4 BSPT
  • Subplate Port Size
    0.2500 in

Details

  • Actuation
    Direct Operated Solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    HNBR
  • Electrical Entry
    Grommet Lead Wire 600 mm
  • Flow Direction
    3-Way
  • For Use With Series
    VT317
  • Manifold Port(s)
    0.2500 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    130 psi
  • Maximum Working Pressure
    9 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 0.9 MPa, 0 to 9 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VT317
  • Set Pressure Range
    0 to 9 psi
  • Solenoid Electrical Entry
    Grommet Lead Wire 600 mm
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    100 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VT317
  • Wire Type
    Grommet Lead Wire 600 mm
  • Wiring Type
    Grommet Lead Wire 600 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)