Motion
VT325-035C
VALVE, SOL 24VDC 3/8"
MI ITEM #02017806
MFR #VT325-035C
List Price$122.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL 24VDC 3/8"
MI ITEM #02017806
MFR #VT325-035C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.35/each for your price

Overview

Mfr description
VT325-035C VALVE, SOL 24VDC 3/8"
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Manufacturer Product Page
  • Series
    VT3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text