Motion
VT325-035DLS
VALE, SOL 24VDC
Mi Item #02017811
MFR #VT325-035DLS
Price$160.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALE, SOL 24VDC
Mi Item #02017811
MFR #VT325-035DLS

Mfr description
VT325-035DLS VALE, SOL 24VDC
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.71/each

Specifications

Dimensions

  • Overall Height
    144.3 mm
  • Overall Length
    111.2 mm
  • Port Sizes
    3/8 BSPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    5.5 (P to A) Cv, 5.7 (R to A) Cv, 6.1 (A to R) Cv, 6.6 (A to P) Cv
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Temperature Range
    41 to 122 °F
  • Response Time
    30 (0.5 MPa) ms
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    12 (dc) W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8374-1981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)