Motion
NVS4114-0007F

SMC CORP OF AMERICA
NVS4114-0007F

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, DIN Terminal, Manifold, Without Subplate
MI ITEM #02017826
MFR #NVS4114-0007F
Price$91.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4114-0007F

Solenoid-Operated Air Control Valve - 4 Way, 24 V dc, 1 Solenoid, DIN Terminal, Manifold, Without Subplate
MI ITEM #02017826
MFR #NVS4114-0007F

Mfr description
NVS4114-0007F VALVE SOL 24VAC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.81/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Body Material
    Aluminum
  • Flow Direction
    4 Way
  • Maximum Operating Pressure
    145
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Manifold
  • Seal Material
    Nitrile
  • Series
    VS4
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)