Motion
VT4115-025G
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, 1/4 in
Mi Item #02017839
MFR #VT4115-025G
Price$115.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 24 V dc, 1/4 in
Mi Item #02017839
MFR #VT4115-025G

Mfr description
VT4115-025G VALVE SOL 24VDC 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.02/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    HNBR
  • Flow Direction
    4-Way
  • For Use With Series
    VT4115
  • Manifold Port(s)
    0.2500 in
  • Number Of Ports  
    4
  • Seal Material
    Rubber
  • Series
    VT4115
  • Solenoid Supply Voltage
    24 V dc
  • Unit Specification
    Single
  • Valve Series
    VT4115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)