Motion
VT4115-025TL
Solenoid-operated Air Control Valve - 4-Way, 1/4 in
Mi Item #02017840
MFR #VT4115-025TL
Price$142.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, 1/4 in
Mi Item #02017840
MFR #VT4115-025TL

Mfr description
VT4115-025TL VALVE SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.23/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Body Material
    HNBR
  • Flow Direction
    4-Way
  • For Use With Series
    VT4115
  • Manifold Port(s)
    0.2500 in
  • Number Of Ports  
    4
  • Seal Material
    Rubber
  • Series
    VT4115
  • Valve Series
    VT4115
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)