Motion
VTA301-02
SMC® VTA301-02 Process Solenoid Valve, 1/4 Female BSPT Threaded" Port, Port Connection Type: Threaded, Port Size: 1/4"
Mi Item #02017848
MFR #VTA301-02
Price$41.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® VTA301-02 Process Solenoid Valve, 1/4 Female BSPT Threaded" Port, Port Connection Type: Threaded, Port Size: 1/4"
Mi Item #02017848
MFR #VTA301-02

Mfr description
VTA301-02 VALVE, AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.57/each

Specifications

Dimensions

  • Overall Height
    57 mm
  • Overall Length
    36 mm
  • Overall Width
    30 mm
  • Port Size
    1/4 BSPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.15 (A to R) Cv, 0.15 (R to A) Cv, 0.16 (A to P) Cv, 0.16 (P to A) Cv
  • Maximum Operating Pressure
    1 MPa
  • Number Of Ports
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Standards Met
    JIS
  • Type
    3-Port Air Operated Valve
  • Valve Function
    Normally Closed
  • Valve Type
    Air Operated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)