Motion
VTA301-02-B
Valve -Air Pilot
Mi Item #02017850
MFR #VTA301-02-B
Price$43.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve -Air Pilot
Mi Item #02017850
MFR #VTA301-02-B

Mfr description
VTA301-02-B VALVE, AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.99/each

Specifications

Dimensions

  • Overall Height
    57 mm
  • Overall Length
    36 mm
  • Overall Width
    30 mm
  • Port Size
    1/4 BSPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.15 (A to R) Cv, 0.15 (R to A) Cv, 0.16 (A to P) Cv, 0.16 (P to A) Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +50 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)