Motion
VTA315-02-N
Valve Air Pilot NPT
Mi Item #02017855
MFR #VTA315-02-N
Price$59.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Air Pilot NPT
Mi Item #02017855
MFR #VTA315-02-N

Mfr description
VTA315-02-N VALVE, AIR PILOT, NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.69/each

Specifications

Dimensions

  • Overall Height
    58 mm
  • Overall Length
    45 mm
  • Port Size
    1/4 NPT

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.39 (P to A) Cv, 0.45 (A to P) Cv, 0.45 (A to R) Cv, 0.49 (R to A) Cv
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)