Overview
Mfr description
NVS4114-0010KT VALVE SOL 220VAC
Specifications
- Number Of SolenoidsSingle
- Solenoid Supply Voltage100 V ac
- Solenoid Supply Frequency50/60 Hz
- Operating Temperature Range-4 to 140 °F
- Maximum Operating Pressure145 psi
- Seal MaterialMetal
- Operating MediumAir, Inert Gas
- Flow Direction4-Way
- ActuationDirect Operated Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data