Overview
Mfr description
VV2Q22-06-D MFLD ASSY, 6-STA
- Maximum 20 stations available as standard
- Compact and lightweight
- Optional DIN rail mount (equivalent to IP65)
Specifications
- Country of OriginJP
- Weight0.48 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data