Motion
VV2Q32-02-00N

SMC CORP OF AMERICA
VV2Q32-02-00N

VV2Q*2, Manifold for VQ20/30 Series
Mi Item #02017925
MFR #VV2Q32-02-00N
Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV2Q32-02-00N

VV2Q*2, Manifold for VQ20/30 Series
Mi Item #02017925
MFR #VV2Q32-02-00N

Mfr description
VV2Q32-02-00N MANIFOLD
  • Maximum 20 stations available as standard
  • Compact and lightweight
  • Optional DIN rail mount (equivalent to IP65)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.51/each

Specifications

Dimensions

  • Overall Height
    78.7 mm
  • Overall Length
    93 mm
  • Weight
    320 g

Details

  • Country of Origin
    JP
  • Maximum Operating Pressure
    +0.5 Mpa2
  • Operating Temperature Range
    -10 to +50 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)