Motion
NVS4114-0052DE

SMC CORP OF AMERICA
NVS4114-0052DE

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #02017927
MFR #NVS4114-0052DE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4114-0052DE

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM #02017927
MFR #NVS4114-0052DE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NVS4114-0052DE VALVE SOL 24VDC

Specifications

  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Operating Temperature Range
    -4 to 140 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Metal
  • Operating Medium
    Air, Inert Gas
  • Flow Direction
    4-Way
  • Actuation
    Direct Operated Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text