Motion
NVS4114-0109DM

SMC CORP OF AMERICA
NVS4114-0109DM

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
Mi Item #02017964
MFR #NVS4114-0109DM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVS4114-0109DM

Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
Mi Item #02017964
MFR #NVS4114-0109DM

Mfr description
NVS4114-0109DM VALVE SOL 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Direct Operated Solenoid
  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    145 psi
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -4 to 140 °F
  • Seal Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)