Motion
VV3P3-41-041-02

SMC CORP OF AMERICA
VV3P3-41-041-02

VV3P3-41-041-02 MANIFOLD ASSY, 4-STA
Mi Item #02017970
MFR #VV3P3-41-041-02
Price$83.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV3P3-41-041-02

VV3P3-41-041-02 MANIFOLD ASSY, 4-STA
Mi Item #02017970
MFR #VV3P3-41-041-02

Mfr description
VV3P3-41-041-02 MANIFOLD ASSY, 4-STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.20/each

Specifications

Dimensions

  • Cylinder Port Size
    1/4 in
  • Exhaust Port Size
    1/4 in
  • Overall Height
    80.2 mm
  • Overall Length
    138.5 mm
  • Overall Width
    96.1 mm
  • Pressure Port Size
    1/4 in

Details

  • Fluid Comp
    Air
  • For Use With Series
    VP300
  • Manifold Port(s)
    1/4 BSPT
  • Maximum Operating Pressure
    0.7 Mpa2
  • Mounting Type
    Direct
  • Number Of Stations  
    4
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Internal Pilot
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)