Specifications
Details
- ActuationDirect Operated Solenoid
- Country of OriginUS
- Flow Direction4-Way
- Maximum Operating Pressure145 psi
- Number Of SolenoidsSingle
- Operating MediumAir, Inert Gas
- Operating Temperature Range-4 to 140 °F
- Seal MaterialMetal
- SeriesVS4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)