Motion
VV3Q11-06CU1
MFLD, PLUG-IN, VQ100
Mi Item #02018037
MFR #VV3Q11-06CU1
Price$135.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MFLD, PLUG-IN, VQ100
Mi Item #02018037
MFR #VV3Q11-06CU1

Mfr description
VV3Q11-06CU1 MFLD, PLUG-IN, VQ100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.17/each

Specifications

Dimensions

  • Cylinder Port Size
    M5 x 0.8
  • Exhaust Port Size
    M5 x 0.8
  • Overall Height
    42.9 mm
  • Overall Length
    92 mm
  • Overall Width
    35 mm
  • Pressure Port Size
    M5 x 0.8

Details

  • Base Type
    Bar Stock
  • Fluid Comp
    Air, Inert Gases
  • For Use With Series
    VQ100
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Mounting Type
    Direct
  • Operating Temperature Range
    -10 to +50 °C
  • Port Location
    Top
  • Valve Electric Connector Type
    Plug-in
  • Wiring Type
    Multi-Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)